Ford Meter Box

1 x 1-1/4 in. Grip Joint Brass Coupling

Part #FC4445GNL  |  Manufacturer Part #C44-45-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 1-15/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]