Ford Meter Box

1 x 1 in. FIP Yokebox for Meter

Part #FYL111444  |  Manufacturer Part #YL111-444

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: FIP

End Connection 2: FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Plastic

Waterworks Application: Water