1 x 1 x 3/4 in. Grip Joint Water Service Brass Reducing Tee

Part #FT444443GNL  |  Item #3652023  |  Manufacturer Part #T444-443-G-NL

$ 96.02 EACH
(Pricing is for 1 in x 1 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 3/4 in x 1 in

    Part #FT444334GNLItem #3652480Mfr. Part #T444-334-G-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.12 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #FT444443GNLItem #3652023Mfr. Part #T444-443-G-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.02 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connection 3: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass