1 x 3/4 in. Copper Tube Size Male Iron Pipe Angle Double Biaxial
1 x 3/4 in. Copper Tube Size Male Iron Pipe Angle Double Biaxial
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPT
- End Connections:
- Pack Joint x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Double Gulfbox
- Weight:
- 44 lb