Ford Meter Box

1 x 3/4 in. CTS x Meter Swivel Angle Ball Valve

Part #FBA43342W  |  Manufacturer Part #BA43-342W

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: Meter Swivel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: [1 in, 3/4 in]