1 x 3/4 in. Female Copper Threaded x PEP Pack Joint Brass Coupling

You last purchased this on
 
Ford Meter Box

1 x 3/4 in. Female Copper Threaded x PEP Pack Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 x 3/4 in. Female Copper Threaded x PEP Pack Joint Brass Coupling

  • Fast #
  • Part #FC0643NL
  • Item #4409691
  • Manufacturer Part #C06-43-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Pack Joint
End Connections:
FPT x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-15/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes