Ford Meter Box

1 x 3/4 in. FIP x MIP U Branch Tee

Part #FU1843NL  |  Manufacturer Part #U18-43-NL

Fitting Sizes:

1 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: [AWWA C-800, AWWA C-700]

End Connection 1: FIP

End Connection 2: MIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Lead Law Compliant: Yes