3/4 x 1 in. Pack Joint Brass Reducing 90 Degree Elbow Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Pack Joint Brass Reducing 90 Degree Elbow Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Pack Joint Brass Reducing 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4434NL
  • Item #4346460
  • Manufacturer Part #L44-34-NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, 90°, Elbow, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water