1 x 3/4 x 3/4 in. Pack Joint x MIPS x MIPS Brass Reducing U Branch
1 x 3/4 x 3/4 in. Pack Joint x MIPS x MIPS Brass Reducing U Branch
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Stainless steel screw activates clamp
- 7-1/2 in spacing
- Lead-Free
- Integral clamp contains machined grooves for axial restraint
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- Pack Joint x MIPS x MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/16 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes