1 x 3/4 x 3/4 in. Pack Joint x MIPS x MIPS Brass Reducing U Branch

You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Pack Joint x MIPS x MIPS Brass Reducing U Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 x 3/4 x 3/4 in. Pack Joint x MIPS x MIPS Brass Reducing U Branch

  • Fast #
  • Part #FU484365NL
  • Item #4470531
  • Manufacturer Part #U48-43-65-NL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
MIPS
End Connection 3:
MIPS
End Connections:
Pack Joint x MIPS x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes