1 x 3/4 x 3/4 in. MIPT Water Service Brass U Branch Piece
1 x 3/4 x 3/4 in. MIPT Water Service Brass U Branch Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 14 in