1 x 3/4 x 3/4 in. Pack Joint x Meter Swivel Water Service Brass U Branch Piece

Part #FU6843NL  |  Item #4409416  |  Manufacturer Part #U68-43-NL

$ 101.79 EACH
(Pricing is for 1 in x 3/4 in x 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: PE Pack Joint

End Connection 2: MIP

End Connection 3: MIP

End Connections: PE Pack Joint x MIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in

Width: 7-1/2 in