1 x 5/8 x 3/4 in. CTS Pack Joint x Meter Swivel Angle Ball Valve Branch Assembly
1 x 5/8 x 3/4 in. CTS Pack Joint x Meter Swivel Angle Ball Valve Branch Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800, AWWA C-700
- Clean Bagged:
- No
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- No