1 x 5/8 x 5/8 in. Grip Joint x Meter Swivel Ball Valve Assembly
1 x 5/8 x 5/8 in. Grip Joint x Meter Swivel Ball Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The product has the letters “NL” cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
- Meets high pressure service line requirements of AWWA Standard C800
- Conforms to AWWA C700 for meter threads
- Meter gaskets are furnished with all branch valve assemblies
- All branch valve assemblies have padlock wings
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Grip Joint x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 5/8 in x 3/4 in
- Fitting Type:
- Branch Assembly, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass