Ford Meter Box

1 x 5/8 x 5/8 in. Grip Joint x Meter Swivel Water Service Brass U Branch Assembly

Part #FUV4342WGNL  |  Manufacturer Part #UV43-42W-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Meter Swivel

End Connection 3: Meter Swivel

End Connections: Grip Joint x Meter Swivel

Fitting Size 1: 1 in

Fitting Size 2: 5/8 in

Fitting Size 3: 5/8 in

Fitting Sizes: 1 in x 5/8 in x 5/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass