0 items

Ford Meter Box 10 in. CC Ductile Iron Epoxy Double Strap Saddle

FFC2021110CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM D-2000
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
11-1/10 in
Range in
10.75 in - 11.10 in
Tap Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday