Ford Meter Box

10 in. Import Casting Restrainer

Part #FUFR1390C10I  |  Manufacturer Part #UFR1390-C-10-I

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-151

FM Approved: No

Fits Pipe Size: 10 in

Material: Ductile Iron

Pressure Class: 200#

Type: Pipe or Joint Restraint

UL Listed: No