10 in. Mechanical Joint Restrainer

You last purchased this on
 
Ford Meter Box

Uni-Flange® 10 in. Mechanical Joint Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 10 in. Mechanical Joint Restrainer

  • Fast #
  • Part #FUFR1500CA10U
  • Item #3281583
  • Manufacturer Part #UFR1500-CA-10-U
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full circle contact and support of the pipe wall
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Fits C900, C909 and HDPE
  • Gland, screws and segments are protected with black Armor guard e-coat
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111)
  • Restraining segments are mechanically retained in pockets
  • Mechanical joint gasket (AWWA C111)
  • Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head for future system maintenance if removal is required
  • Gland colored red for identification purposes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, Mechanical Joint
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
11-1/10 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
No
Fits Pipe Size:
10 in
Height:
19-19/50 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
305 psi
Product Type:
Joint Restraint
UL Listed:
No
Weight:
33 lb