10 x 1 in. CC Brass Saddle
10 x 1 in. CC Brass Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Brass
- Tap Size:
- 1 in