Ford Meter Box

10 x 1 in. IP Double Strap Saddle

Part #FF2021110IP4I  |  Manufacturer Part #F202-1110-IP4-I

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.75 in - 11.10 in

Tap Size: 1 in