Ford Meter Box

10 x 1 in. IP Double Strap Saddle

Part #FFC2021212IP4I  |  Manufacturer Part #FC202-1212-IP4-I

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in