Ford Meter Box

10 x 1 in. Iron Pipe Brass Single Strap Saddle

Part #FS911004  |  Manufacturer Part #S91-1004

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 10 in

Material: Brass

NSF Certified: No

Outside Diameter: 11-1/10 in

Tap Size: 1 in