Ford Meter Box

10 x 12-1/2 in. 316 Stainless Steel Repair Clamp

Part #FFS11104125  |  Manufacturer Part #FS1-1104-125

Length:

12-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: AWWA C-230

Fits Pipe Size: 10 in

Length: 12-1/2 in

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.60 in - 11.04 in

UL Listed: No