10 in. Gasket Ductile Iron Restrained Flange Adapter
10 in. Gasket Ductile Iron Restrained Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The gasket is an SBR mechanical joint gasket. Available with optional EPDM or NBR (Buna-N) gasket
- Designed for ease of on-site installation. Eliminates bolt hole alignment problems and allows for pipe deflection
- Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
- Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 200 adapter flanges. To order, add “-SS” to the catalog number. Example: UFA200-C-6-SS
- Optional uni-torque set screws are available for use with Series 200 adapter flanges for ductile iron pipe, class 52-56. To order, add “-UT” to the catalog number. Example: UFA200-C-6-UT
- Series 200 adapter flanges are not recommended for use on PVC pipe. Use the Uni-Flange® Series 900 flanges instead
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA Class D
- Application:
- Ductile Iron Pipe
- Coating:
- Shop Coated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- Fits Pipe Size:
- 10 in
- Height:
- 2-1/4 in
- ISO:
- ISO 9001:2015
- Length:
- 2-15/16 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- Pressure Class:
- 175#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 25.3 lb