Ford Meter Box 10 x 2 in. IP Double Band Brass Saddle

F202BS1110IP7

Manufacturer Part #: 202BS-1110-IP7

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bands and 5/8" UNC threaded bolts are made of 18-8 stainless steel
  • Welds are fully passivated for corrosion resistance
  • Gasket is EPDM rubber ASTM D2000
  • Stainless Steel nuts are Fluoro-Carbon coated to prevent galling
  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connections
IP
Fits Pipe Size
10 in
Outside Diameter
11 in
Tap Size
2 in
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday