Ford Meter Box

10 x 2 in. IP Double Strap Saddle

Part #FFCD2021110IP7I  |  Manufacturer Part #FCD202-1110-IP7-I

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: [Ductile Iron, Plastic, Rubber, Stainless Steel]

NSF Certified: No

Range in : 10.75 in - 11.10 in

Tap Size: 2 in