10 x 2 in. IP Epoxy Ductile Iron and 304 Stainless Steel Double Strap Saddle 11.10 - 12.12 in.

Part #FFC2021212IP7I  |  Item #4727033  |  Manufacturer Part #FC202-1212-IP7-I

$ 173.36 EACH

Tap Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

AWWA Specifications: AWWA C-800

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: [Ductile Iron, Stainless Steel]

Material Type: 304

Maximum Temperature: 304

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 11.10 in - 12.12 in

Tap Size: 2 in

UL Listed: Yes