Ford Meter Box

10 x 2 in. IP Iron Double Strap Saddle

Part #FFS2021075IP7  |  Manufacturer Part #FS202-1075-IP7

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-800

Coating: Black, Stainless Steel

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: Ductile Iron

NSF Certified: No

Range in : 10 in - 10.75 in

Tap Size: 2 in