10 x 3/4 in. CC Double Strap Saddle

Part #FF2021110CC3I  |  Item #7184231  |  Manufacturer Part #F202-1110-CC3-I

$ 67.68 EACH

Tap Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Black

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 10.75 in - 11.10 in

Tap Size: 3/4 in