10 x 3/4 in. IPS Brass Double Strap Saddle

Part #F202B1110IP3  |  Item #2173402  |  Manufacturer Part #202B-1110-IP3

$ 314.01 EACH
(Pricing is for 3/4 in)

Tap Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 10 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in