Ford Meter Box

10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

Part #FFTSS11408  |  Manufacturer Part #FTSS-1140-8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-2000

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Fitting Sizes: 10 in x 8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 250 psi

NSF Certified: No

Range in : 11.10 in - 11.40 in

UL Listed: No