11-1/2 x 22 in. Meter Pit Cover

Part #FW3TP  |  Item #889944  |  Manufacturer Part #W3-TP

$ 278.99 EACH

Length:

22 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 25

Coating: Black Electrocoated

Diameter: 20 in

Height: 9-1/2 in

Length: 22 in

Material: Cast Iron, Plastic

Product Type: Meter Box Cover