12-1/2 in. Double Repair Clamp

Part #FFS1939125CC3  |  Item #896417  |  Manufacturer Part #FS1-939-125-CC3

$ 363.39 EACH

Fits Pipe Size:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Stainless Steel

Fits Pipe Size: 8 in

Length: 12-1/2 in

Material: [Rubber, Stainless Steel]

Material Type: [Buna-N, EPDM]

NSF Certified: No

Range in : 8.99 in - 9.39 in

UL Listed: Yes