Ford Meter Box

12-1/2 x 3 in. Repair Clamp 4.00 - 3.73 in.

Part #FF1400125  |  Manufacturer Part #F1-400-125

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 3 in

Length: 12-1/2 in

Material: Stainless Steel

Range in : 4.00 in - 3.73 in