Ford Meter Box

12 in. Brass Meter Resetter

Part #FVB4312WFPNL  |  Item #4567916  |  Manufacturer Part #VB43-12W-FP-NL

$ 280.97 EACH

Height:

12 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Fitting Type: Straight

Height: 12 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No