Ford Meter Box

12 in. Brass Meter Resetter with Ball Valve Inlet

Part #FVB4112WNL  |  Manufacturer Part #VB41-12W-NL

Height:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62, ASTM B-75

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 12 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No