12 in. Carbon Steel Tapping Sleeve 13.13 - 13.60 in.
12 in. Carbon Steel Tapping Sleeve 13.13 - 13.60 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- AWWA:
- AWWA C-111
- Coating:
- Black, Black Epoxy
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 13.13 in - 13.60 in