Ford Meter Box

1/2 in. CC Taper Threaded x Pack Joint Brass Corporation Stop

Part #FF10001NL  |  Manufacturer Part #F1000-1-NL

Inlet Service Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC Taper Threaded

End Connection 2: Pack Joint

End Connections: CC Taper Threaded x Pack Joint

Inlet Service Size: 1/2 in

Lead Law Compliant: Yes

Length: 2-15/16 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1/2 in