1/2 in. Flared x FIPT Brass Coupling
1/2 in. Flared x FIPT Brass Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- FIPT
- End Connections:
- Flare x FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes