Ford Meter Box

12 in. Import Casting Restrainer

Part #FUFR1390C12I  |  Manufacturer Part #UFR1390-C-12-I

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-151

FM Approved: No

Fits Pipe Size: 12 in

Material: Ductile Iron

Pressure Class: 200#

Type: Pipe or Joint Restraint

UL Listed: No