0 items

Ford Meter Box 12 in. Repair Clamp 13.50 - 13.10 in.

FFS11350

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
12 in
Length
15 in
Material
Stainless Steel
Range in
13.50 in - 13.10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday