12 in. Carbon Steel IPT Tap-on-Pipe Sleeve
12 in. Carbon Steel IPT Tap-on-Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-111
- Coating:
- Black, Black Epoxy
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 19.41 in - 20.01 in