12 x 1-1/2 in. IP Ductile Epoxy Double Strap Saddle

You last purchased this on
 
Ford Meter Box

12 x 1-1/2 in. IP Ductile Epoxy Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

12 x 1-1/2 in. IP Ductile Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2021320IP6I
  • Item #4727034
  • Manufacturer Part #FC202-1320-IP6-I
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
12.75 in - 13.20 in
Tap Size:
1-1/2 in