12 x 1-1/2 in. IPS Straight Epoxy Double Strap Stainless Steel Saddle with EPDM Gasket
12 x 1-1/2 in. IPS Straight Epoxy Double Strap Stainless Steel Saddle with EPDM Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- Air Conditioning Pipe, Ductile Iron
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1-1/2 in