Ford Meter Box 12 x 1 in. CC Bronze Double Strap Saddle

F202B1438CC4

Manufacturer Part #: 202B-1438-CC4

Tap Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connections
CC
Fits Pipe Size
12 in
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday