12 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

You last purchased this on
 
Ford Meter Box

12 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

12 x 1 in. IP PVC Ductile Iron Double Stainless Steel Strap Epoxy Saddle

  • Fast #
  • Part #FFC2021320IP4
  • Item #400871
  • Manufacturer Part #FC202-1320-IP4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-800
Coating:
Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
No
Range (in):
12.75 in - 13.20 in
Tap Size:
1 in