Ford Meter Box
12 x 1 in. IP PVC Ductile Iron Double Strap Saddle
Part #FF2021320IP4 | Item #422260 | Manufacturer Part #F202-1320-IP4
$
102.36
EACH
(Pricing is for 1 in)
Tap Size
Product Details
Documents
Specifications
Coating: Black
End Connection 1: IP
End Connections: IP
Fits Pipe Size: 12 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Range in : 12.75 in - 13.20 in
Tap Size: 1 in