Ford Meter Box

1/2 x 1 in. MIP x FIP Water Service Brass Bushing

Part #FC1814NL  |  Manufacturer Part #C18-14-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Fitting Type: Reducing

Inlet Service Size: 1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Waterworks Application: Water