12 x 12-1/2 in. Stainless Steel Repair Clamp
Style F1 12 x 12-1/2 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-240
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-230
- Application:
- Water Service
- Clean Bagged:
- No
- Coating:
- E-Coat Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 12 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 13.10 in - 13.50 in
- Weight:
- 25 lb