12 x 12-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style FS1 12 x 12-1/2 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FS1 12 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS11350125
  • Item #501342
  • Manufacturer Part #FS1-1350-125
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The all stainless design is lightweight and easy to handle under adverse conditions associated with almost every main break
  • The fixed position of the studs provides uniform control and fewer parts to fall into the trench
  • Single band all stainless steel clamp
  • 5/8 in-11 UNC bolt
  • 20 gauge band
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • The sliding lifter bar is retained on the studs by the heavy hex nuts and facilitates the installation by serving as a handle while installing the clamp
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
Fits Pipe Size:
12 in
Length:
12-1/2 in
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
13.10 in - 13.50 in
UL Listed:
Yes
Weight:
18 lb